Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
136.652
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.38
Length Thru Bore - Millimeter:
61.976
Other Features:
Components may or may not inter-mix among brands - Long Hub | Spacer Coupling | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter:
90.17
Coupling Type:
Disc Coupling
153 KD MTDP
Description
153 KD MTDP PACK ASSEMBLY ; 5.375" DIA SS FOR DISC COUPLING
Part # 1963636
BDI # 316495
Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
7880In-Lbs
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled Coupling
Coupling Type:
Disc Coupling
Torque:
7880In-Lbs
1040T20 CGA
Description
1040T20 CGA COVER/GRID ASSEMBLY ; NON-RETURNABLE FOR GRID COUPLING
Part # 2272789
BDI # 317910
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.06
Outside Diameter - Millimeter:
128.524
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
2
153 KD 2 SHUB FB
Description
153 KD 2 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2289387
BDI # 316558
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
144.526
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.69
Length Thru Bore - Millimeter:
50.8
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Medium Duty | Medium Torque Disc Pack
Hub Diameter - Millimeter:
104.648
Coupling Type:
Disc Coupling