CRSBC-16

COMPARE

CRSBC-16

Description
CRSBC-16 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBC-16

BDI # 1086289

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY