CRS-16

COMPARE

CRS-16

Description
CRS-16 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRS-16

BDI # 1086248

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY

COMPARE

CRHSB-16

Description
CRHSB-16 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRHSB-16

BDI # 20073513

Features

Roller Width - Inch: 0.625
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
YCRSC-16

COMPARE

YCRSC-16

Description
YCRSC-16 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # YCRSC-16

BDI # 1088983

Features

Roller Width - Inch: 0.625
Roller Width - Millimeter: 15.875
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
YCRS-16

COMPARE

YCRS-16

Description
YCRS-16 ; CAM FOLLOWER YOKE FLAT OD

KOYO

Part # YCRS-16

BDI # 1088965

Features

Roller Width - Inch: 0.625
Roller Width - Millimeter: 15.875
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY