1210C3

COMPARE

1210C3

Description
1210C3 ; DBL ROW SELF ALIGNING BALL BEARING

KOYO

Part # 1210C3

BDI # 20864594

Features

Enclosure: Open
Outer Race Width - Millimeter: 20
Other Features: Not Relubricatable | High Carbon Chrome Steel Rolling Element Material | 8.1 KN Static Load Rating | 22.7 KN Dynamic Load Rating
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY