Features
Height - Millimeter:
2
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261350
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
High Carbon Chrome Steel Rolling Element Material | 32.3 N Static Load Rating | 10.8 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261155
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
62162RDTC3
Description
62162RDTC3 ; SINGLE ROW DEEP GROOVE BALL BEARING
Part # 62162RDTC3
BDI # 552360
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No