CRSBC-12

COMPARE

CRSBC-12

Description
CRSBC-12 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBC-12

BDI # 1086288

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY