6202ZZC3
Description
6202ZZC3 BALL BEARING ; 15MM X 32MM X 9MM SHIELDED SR
Part # 6202ZZC3
BDI # 1403064
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6003ZZC3
Description
6003ZZC3 BALL BEARING ; 17MM X 35MM X 10MM SHIELDED SR
Part # 6003ZZC3
BDI # 553659
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260994
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6201ZZC3
Description
6201ZZC3 BALL BEARING ; 12MM X 32MM X 10MM SHIELDED SR
Part # 6201ZZC3
BDI # 1403062
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6215ZZC3
Description
6215ZZC3 BALL BEARING ; 75MM X 130MM X 25MM 2 SHIELD C3
Part # 6215ZZC3
BDI # 1403025
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6210ZZC3
Description
6210ZZC3 BALL BEARING ; 50MM X 90MM X 20MM SHIELDED SR
Part # 6210ZZC3
BDI # 552001
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No