CRHSB-64

Description
CRHSB-64 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRHSB-64

BDI # 20073544

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY