KR16C.SK

COMPARE

KR16C.SK

Description
KR16C.SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # KR16C.SK

BDI # 1087668

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
KRV16

COMPARE

KRV16

Description
KRV16

KOYO

Part # KRV16

BDI # 1407720

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | Gap Seals

Price Inventory : Available to order
Loading Price
QTY
KR16C.2RS

COMPARE

KR16C.2RS

Description
KR16C.2RS

KOYO

Part # KR16C.2RS

BDI # 1407716

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Caged | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV16.SK

COMPARE

KRV16.SK

Description
KRV16.SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # KRV16.SK

BDI # 1087696

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
KR16C.2RS.SK

COMPARE

KR16C.2RS.SK

Description
KR16C.2RS.SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # KR16C.2RS.SK

BDI # 1087665

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY