C1153;5KC49GN0022X
Description
5KC49GN0022X GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/208230V
Part # C1153
BDI # 17089947
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6 Ampere | 4 Poles
Mounting Method:
Resilient
E113281.00
Description
E113281.00 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 56H 115/208-230V 1PH 60HZ
Part # E113281.00
BDI # 22502538
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 16/8.7-8 Ampere | 4 Poles
Mounting Method:
Resilient
C186A;056B17DRR70022A1
Description
056B17DRR70022A1 GP AC MOTOR ; 11/2HP 1725RPM DP 56H 1 60 115/208230V
Part # C186A
BDI # 22326006
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.6/6.4 To 6.3 Ampere | 4 Poles
Mounting Method:
Rigid
4688;5KC49NN0061T
Description
5KC49NN0061T FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56Z 1/60/115/208230V
Part # 4688
BDI # 17064972
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14.4 Ampere | 4 Poles
Mounting Method:
Resilient
120994.00
Description
120994.00 PUMP AC MOTOR ; 1 1/2HP 1740RPM 115/208-230V 1PH 60HZ
Part # 120994.00
BDI # 20180775
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.8-8.6 Ampere | 4 Poles | Close Coupled Pump
Mounting Method:
Rigid