120994.00
Description
120994.00 PUMP AC MOTOR ; 1 1/2HP 1740RPM 115/208-230V 1PH 60HZ
Part # 120994.00
BDI # 20180775
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.8-8.6 Ampere | 4 Poles | Close Coupled Pump
Mounting Method:
Rigid
GT3107;145TTFR16037
Description
145TTFR16037 PUMP AC MOTOR ; 2HP 1800RPM TEFC 145JM 3/60/230/460V
Part # GT3107
BDI # 22328111
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid
122213.00
Description
122213.00 CLOSE-COUPLED PUMP MOTOR ; 3HP 3490RPM TEFC 230/460V 3PH 60HZ
Part # 122213.00
BDI # 24536165
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid
GT0504;145TTDR6031
Description
145TTDR6031 PUMP AC MOTOR ; 1.5HP 1800RPM DP 145JM 3/60/575V
Part # GT0504
BDI # 22328043
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
GT0409;145TTDR6013
Description
145TTDR6013 PUMP AC MOTOR ; 3HP 3600RPM DP 145JM 3/60/230/460V
Part # GT0409
BDI # 22328039
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3490/2880
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid