E2104;145TTFR16033
Description
145TTFR16033 GP AC MOTOR ; 11/2HP 1800RPM TEFC 145T 3/60/230/460V
Part # E2104
BDI # 22325413
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
C297;5KCR48WN0292
Description
5KCR48WN0292 GP AC MOTOR ; 11/2HP 1725 TEFC 145T 1PH 115/208230V
Part # C297
BDI # 20181506
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.5 Ampere | 4 Poles
Mounting Method:
Rigid
U422A;145TTDR16056
Description
145TTDR16056 GP AC MOTOR ; 2HP 1800RPM DP 145T 3/60/200208V
Part # U422A
BDI # 22327927
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.6 To 6.6 Ampere | 4 Poles
Mounting Method:
Rigid
E934A;145TTDR16077
Description
145TTDR16077 GP AC MOTOR ; 1HP 1200RPM DP 145T 3/60/575V
Part # E934A
BDI # 22327937
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1160
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.5 Ampere | 6 Poles
Mounting Method:
Rigid
I509;145TTGR16030
Description
145TTGR16030 EP MOTOR ; 11/2HP 1800RPM EPFC 145T 3/60/575V
Part # I509
BDI # 22328245
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
Rigid