048S17T2004
Description
048S17T2004 GP AC MOTOR ; 1/4HP 1725RPM TEAO 48Y 1/60/115V
Part # X909
BDI # 22325841
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.38
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame
M099899.00
Description
M099899.00 AGRICULTURAL MOTOR ; 1/4HP 1625RPM 48Y TEAO 115/230V 60HZ
Part # M099899.00
BDI # 557352
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.6/1.3 Ampere | 4 Poles
Mounting Method:
Rigid
X027;048A11T2021
Description
048A11T2021 FARM DUTY AC MOTOR ; 1/4HP 1075RPM TEAO 48Y 1/60/115/230V
Part # X027
BDI # 22325609
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.2/1.6 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
X018;048A11O1350
Description
048A11O1350 FAN/BLOWER MOTOR ; 1/4HP 1075RPM OPEN 48Y 1/60/277V
Part # X018
BDI # 22325453
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.6 Ampere | 6 Poles
Mounting Method:
Resilient Ring
X000;048A11O1798
Description
048A11O1798 FAN/BLOWER MOTOR ; 1/4HP 1075RPM DPAO 48Y 1/60/115V
Part # X000
BDI # 17096020
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.4 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt