M099462.00
Description
M099462.00 AGRICULTURAL MOTOR ; 1/2HP 1060RPM 48Y TEAO 115/230V
Part # M099462.00
BDI # 20180528
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5/2.5 Ampere | 6 Poles
Mounting Method:
Rigid
M099261.00
Description
M099261.00 AGRICULTURAL MOTOR ; 1/3HP 1075RPM 48Y TENV 115/230V 1PH 60HZ
Part # M099261.00
BDI # 557343
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3/1.5 Ampere | 6 Poles
Mounting Method:
Rigid
M099901.00
Description
M099901.00 AGRICULTURAL MOTOR ; 0.50HP 1PH 1800RPM 115/230V TEAO
Part # M099901.00
BDI # 557354
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid
M099899.00
Description
M099899.00 AGRICULTURAL MOTOR ; 1/4HP 1625RPM 48Y TEAO 115/230V 60HZ
Part # M099899.00
BDI # 557352
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.6/1.3 Ampere | 4 Poles
Mounting Method:
Rigid
M099800.00
Description
M099800.00 AGRICULTURAL MOTOR ; 0.33HP 1PH 1800RPM 115/230V TENV
Part # M099800.00
BDI # 557348
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Agricultural
Mounting Method:
Rigid