113292.00

COMPARE

113292.00

Description
113292.00 ; POR 2H3450R56DP.208-230460V CTNOT40C1.

LEESON

Part # 113292.00

BDI # 20183134

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8-5.6/2.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY