FX02BK001
Description
056T34D15650 FLEXIN1 GP MOTOR ; 2HP 3450/2850RPM DP 56HC 3PH 60/50HZ
Part # 056T34D15650
BDI # 27569811
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX32BK003
Description
056T17D15850 FLEXIN1 GP MOTOR ; 1 1/2HP 1725/1425RPM DP 56HC 3PH 60/50HZ
Part # 056T17D15850
BDI # 27569810
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX32FK001
Description
056T34F15672 FLEXIN1 GP MOTOR ; 1 1/2HP TEFC 3450RPM 56HC 3PH 60HZ 575V
Part # 056T34F15672
BDI # 27569853
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX34BK001
Description
056T34D15645 FLEXIN1 GP MOTOR ; 3/4HP 3450/2850RPM DP 56HC 3PH 60/50HZ
Part # 056T34D15645
BDI # 27569803
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX03FK001
Description
056T34F15676 FLEXIN1 GP MOTOR ; 3HP 3450RPM TEFC 56HC 3PH 60HZ 575V
Part # 056T34F15676
BDI # 27569842
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted