Page 1 of 19

Next

Compare
K550;5K42HN4133

COMPARE

K550;5K42HN4133

Description
5K42HN4133 PUMP AC MOTOR ; 1/2HP 1725RPM TEFC 56J 3/60/208230/460V

LEESON

Part # K550

BDI # 17092346

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.52
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.3-2.2 Ampere | 4 Poles | General Purpose Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C331;5KC36JN269X

COMPARE

C331;5KC36JN269X

Description
5KC36JN269X PUMP AC MOTOR ; 1/2HP 3450RPM DP 56J 1/60/115/230V

LEESON

Part # C331

BDI # 20181763

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.82
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113637.00

COMPARE

113637.00

Description
113637.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 56 115/208-230V 1PH 60HZ

LEESON

Part # 113637.00

BDI # 554693

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.6/4-3.8 Ampere | 2 Poles | Jet Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
J062;056T34F5343

COMPARE

J062;056T34F5343

Description
056T34F5343 PUMP AC MOTOR ; 3/4HP 3450RPM TEFC 56J 3/60/208230/460V

LEESON

Part # J062

BDI # 22327080

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/2850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3 To 3.2/1.6 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
K555;5K46KN4141

COMPARE

K555;5K46KN4141

Description
5K46KN4141 PUMP AC MOTOR ; 3/4HP 1725RPM DP 56J 3/60/208230/460V

LEESON

Part # K555

BDI # 17092348

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.24
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.3-3 Ampere | 4 Poles | General Purpose Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY