5KC32GN19X
Description
5KC32GN19X GP AC MOTOR ; 1/4HP 1800RPM TEFC 56 1/60/115/230V
Part # CG251
BDI # 20182020
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.4 Ampere | 4 Poles
Mounting Method:
Rigid
A099260.00
Description
A099260.00 AGRICULTURAL MOTOR ; 1/4HP 1075RPM 48Y TEAO 115/230V 1PH 60HZ
Part # A099260.00
BDI # 22502166
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.05/1.5 Ampere | 6 Poles
Mounting Method:
Rigid
191909.00
Description
191909.00 PEDESTAL FAN MOTOR ; 1/4HP 1075RPM 48Y TENV 115/230V
Part # 191909.00
BDI # 556390
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.95
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Yoke