M099462.00
Description
M099462.00 AGRICULTURAL MOTOR ; 1/2HP 1060RPM 48Y TEAO 115/230V
Part # M099462.00
BDI # 20180528
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5/2.5 Ampere | 6 Poles
Mounting Method:
Rigid
K541;5K49MN6081
Description
5K49MN6081 FAN/BLOWER MOTOR ; 1/2HP 1140RPM TEFC 56 3/60/208230/460V
Part # K541
BDI # 17092342
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.6-2.6 Ampere | 6 Poles
Mounting Method:
Resilient
X009;048A11O787
Description
048A11O787 FAN/BLOWER MOTOR ; 3/4HP 1075RPM OPEN 48Y 1/60/115V
Part # X009
BDI # 17096025
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.75
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt
5K38SN267S
Description
5K38SN267S CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPEN 48Z 3/60/208230/460V
Part # K1404
BDI # 17091895
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.3-3.8 Ampere | 6 Poles
Mounting Method:
Round Frame
C1817;5KC49SN6380
Description
5KC49SN6380 EP AC MOTOR ; 1/2HP 1200RPM EPFC 56CZ 1/60/115V
Part # C1817
BDI # 17090130
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.3
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8 Ampere | 6 Poles
Mounting Method:
C-Face