22222LBKC3

COMPARE

22222LBKC3

Description
22222LBKC3 SPHERICAL ROLLER BEARING ; ROLLER 110MM ID X 200MM OD X 53MM WD

LINKBELT

Part # 2006950

BDI # 581543

Features

Enclosure: Open
Bore Profile: Tapered
Internal Clearance: C3-Loose
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Outside Diameter - Millimeter: 200
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MA5217TV

COMPARE

MA5217TV

Description
MA5217TV CYLINDRICAL ROLLER BEARING ; 85MM BORE 150MM OD 49.225 WID RBEC 1

LINKBELT

Part # 2003427

BDI # 582600

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Global Part Number GPN: 450403
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
CSEB22455H

COMPARE

CSEB22455H

Description
CSEB22455H CARTRIDGE ROLLER BEARING ; 3-7/16" BORE 6.194" OD 3-7/16" WID

LINKBELT

Part # 2001075

BDI # 580062

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.194
Length Thru Bore - Millimeter: 111.125
Length Thru Bore - Inch: 4.375
Other Features: Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw

Housing Style: Cartridge Unit
Housing Material: Steel
Mounting Method: Concentric Collar
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY