SG232ELPA
Description
BRG/SS SG232ELPA INSERT BALL BEARING ; 2"X3.9370"X1-13/16"
Part # 2015595
BDI # 19437167
Features
Inner Race Profile:
Extended Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
46.05
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
33.274
Other Features:
Double Row | Single Collar | Separable Outer Rings | Self Aligning
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
73.025
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
SG212EL
Description
SG212EL INSERT BALL BEARING ; 3/4" SHAFT DIA INTERMEDIATE DUTY
Part # 2009000
BDI # 581096
Features
Inner Race Profile:
Extended Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
28.58
Outer Race Profile:
Spherical
Global Part Number GPN:
245059
Mounting Method:
Set Screw
MA1207TV
Description
MA1207TV CYLINDRICAL ROLLER BEARING ; 35MM BORE 72MM OD 17 WID RBEC 1
Part # 2019362
BDI # 582771
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450245
Number of Rows of Rollers:
Single Row