MU5209TV
Description
MU5209TV CYLINDRICAL ROLLER BEARING ; POR 45MM ID X 85MM OD X 1.187" WIDE
Part # 2019960
BDI # 579199
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450922
Number of Rows of Rollers:
Single Row
UG239HL
Description
UG239HL INSERT BALL BEARING ; POR 2-7/16" UNMOUNTD CLEARANCE SEAL
Part # 2022060
BDI # 576507
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
63.5
Outer Race Profile:
Spherical
Global Part Number GPN:
245400
Mounting Method:
Set Screw