CU328
Description
C-U328 CARTRIDGE BLOCK BALL BEARING ; 1-3/4" BORE 4-19/32" OD 1-27/32" HSG WID
Part # 2010090
BDI # 575080
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.594
Length Thru Bore - Millimeter:
65.888
Length Thru Bore - Inch:
2.594
Other Features:
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
CSEB22463H
Description
CSEB22463H CARTRIDGE ROLLER BEARING ; 3-15/16" BORE 7-3/8" OD 4" HOUSING WID
Part # 2001090
BDI # 574501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Length Thru Bore - Millimeter:
128.6
Length Thru Bore - Inch:
5.063
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ER22K-HFF
Description
ER 22K-HFF INSERT BALL BEARING ; 1-3/8" BORE IR WID 15/16" OR WID
Part # 2016784
BDI # 19272137
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Normal Duty | 10 Percent Oil Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562368
Mounting Method:
Concentric Collar
ER12K-HFF
Description
ER 12 K-HFF INSERT BALL BEARING ; 1.85" OD X 0.75" ID X 0.624" W
Part # 2015060
BDI # 19272189
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | 10 Percent Oil Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562698
Mounting Method:
Concentric Collar