PB22428H
Description
PB22428H PILLOW BLOCK ROLLER BEARING ; 1-3/4" BORE 2-1/8" BASE-CTR HGT 2-HOLE
Part # 2003890
BDI # 573129
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517770
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ER16K
Description
ER 16 K INSERT BALL BEARING ; 2.047" OD X 1" ID X 0.749" W
Part # 2015110
BDI # 19271850
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562436
Mounting Method:
Concentric Collar