ER16K

COMPARE

ER16K

Description
ER 16 K INSERT BALL BEARING ; 2.047" OD X 1" ID X 0.749" W

LINKBELT

Part # 2015110

BDI # 19271850

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.925
Outer Race Profile: Cylindrical
Global Part Number GPN: 562436
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY