FXWG216EK751
Description
FXWG216EK751 FLANGED BLOCK BALL BEARING ; 1" SHAFT DIA
Part # 2021059
BDI # 580524
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556269
Housing Style:
2 Bolt Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76
P3Y235N
Description
P3Y235N PILLOW BLOCK BALL BEARING ; 2 3/16" SHAFT DIA
Part # 2005195
BDI # 576249
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Single Row
Global Part Number GPN:
245751
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row | Low Base
Global Part Number GPN:
245901
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
WB219EL
Description
WB219EL INSERT BALL BEARING ; 1-3/16" BORE ECCENTRIC COLLAR LOCKING
Part # 2022286
BDI # 577461
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Intermediate Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.712
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
FXWG216E
Description
FXWG216E FLANGED BLOCK BALL BEARING ; 1" BORE 3" BOLT CIRCLE 2-HOLE
Part # 2002385
BDI # 580146
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556156
Housing Style:
2 Bolt Flange Block
Housing Material:
High Test Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76