CSEB22444H
Description
CSEB22444H CARTRIDGE ROLLER BEARING ; 2-3/4" SHAFT DIA
Part # 2001055
BDI # 579619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.407
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ER24K
Description
ER 24 K INSERT BALL BEARING ; 3.14" OD X 1.5" ID X 1.0923" W
Part # 2015355
BDI # 19272128
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562562
Mounting Method:
Concentric Collar