CU339
Description
CU339 CARTRIDGE BLOCK BALL BEARING ; 2-7/16" SHAFT DIA
Part # 2010100
BDI # 574890
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.781
Length Thru Bore - Millimeter:
84.15
Length Thru Bore - Inch:
3.313
Other Features:
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
ER43K
Description
ER 43K UNMOUNTED BALL BEARING ; POR 2-11/16" SHAFT DIA CONCENTRIC
Part # 2016946
BDI # 19272282
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
34.925
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
69.85
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562669
Mounting Method:
Concentric Collar
CSEB22563H
Description
CSEB22563H CARTRIDGE ROLLER BEARING ; POR 3-15/16" SHAFT DIA
Part # 2001120
BDI # 572214
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Length Thru Bore - Millimeter:
155.575
Length Thru Bore - Inch:
6.125
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
38.76
Other Features:
Double Row | Single Collar | Separable Outer Rings | Self Aligning
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
79.375
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
2107U
Description
2107U INSERT ROLLER BEARING ; POR 1-7/16" SHAFT DIA CONCENTRIC
Part # 7555530
BDI # 18139824
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
33.274
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar