CSEB22455H
Description
CSEB22455H CARTRIDGE ROLLER BEARING ; 3-7/16" BORE 6.194" OD 3-7/16" WID
Part # 2001075
BDI # 580062
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.194
Length Thru Bore - Millimeter:
111.125
Length Thru Bore - Inch:
4.375
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MA5217TV
Description
MA5217TV CYLINDRICAL ROLLER BEARING ; 85MM BORE 150MM OD 49.225 WID RBEC 1
Part # 2003427
BDI # 582600
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450403
Number of Rows of Rollers:
Single Row