Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Intermediate Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
FXWG216E
Description
FXWG216E FLANGED BLOCK BALL BEARING ; 1" BORE 3" BOLT CIRCLE 2-HOLE
Part # 2002385
BDI # 580146
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556156
Housing Style:
2 Bolt Flange Block
Housing Material:
High Test Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76
FXW 2E20 E
Description
FXW 2E20 E FLANGED BLOCK BALL BEARING ; 1-1/4" BORE 2-BOLT
Part # 2021077
BDI # 15069347
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556258
Housing Style:
2 Bolt Flange Block
Housing Material:
High Test Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
90
PLY331N
Description
PLY331N PILLOW BLOCK BALL BEARING ; 2-BOLT 1-15/16" BORE
Part # 2022656
BDI # 577084
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.637
Other Features:
Single Row | Heavy Duty | Low Base
Global Part Number GPN:
516583
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FXWG222E
Description
FXWG222E FLANGED BLOCK BALL BEARING ; 1-3/8" SHAFT DIA
Part # 2002390
BDI # 576201
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
244163
Housing Style:
2 Bolt Flange Block
Housing Material:
High Test Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99