600 HUB 1-1/4X1/4
Description
600 HUB 1-1/4X1/4 COUPLING HUB ; 1-1/4" BORE 4-1/2" HUB DIA JAW COUPLING
Part # M60010808
BDI # 601909
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
200 HUB 3/4X3/16
Description
200 HUB 3/4X3/16 COUPLING HUB ; 3/4" BORE 2-1/4" HUB DIA JAW COUPLING
Part # M20002406
BDI # 601015
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.9
Length Thru Bore - Millimeter:
27.94
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling
300 HUB 1-5/8X3/8
Description
M30012012 COUPLING HUB ; 1-5/8" BORE 2.9" HUB DIA
Part # M30012012
BDI # 601303
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
100 HUB 7/8X3/16
Description
100 HUB 7/8X3/16 COUPLING HUB ; 7/8" BORE 2" HUB DIA JAW COUPLING
Part # M10002806
BDI # 600881
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling
600 HUB 2-5/8X5/8
Description
600 HUB 2-5/8X5/8 COUPLING HUB ; 2-5/8" BORE 4-1/2" HUB DIA JAW COUPLING
Part # M60022020
BDI # 602030
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling