Page 1 of 2

Next

Compare
M670N7

COMPARE

M670N7

Description
M670N7 INSERT ; 5.975" OD NEOPRENE 1.36" THICK 70A

MAGNALOY COUPLING

Part # M670N7

BDI # 602128

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.975
Outside Diameter - Millimeter: 151.765

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 4946.7In-Lbs

Price Inventory : In stock
Loading Price
QTY
M370N6

COMPARE

M370N6

Description
M370N6 COUPLING INSERT ; 3.45" OD NEOPRENE 0.98" THICK 60A

MAGNALOY COUPLING

Part # M370N6

BDI # 601399

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.45
Outside Diameter - Millimeter: 87.63

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 701.4In-Lbs

Price Inventory : In stock
Loading Price
QTY
M170N6

COMPARE

M170N6

Description
M170N6 COUPLING INSERT ; 2.6" OD NEOPRENE 0.9" THICK 60A NEOPRENE

MAGNALOY COUPLING

Part # M170N6

BDI # 600976

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.6
Outside Diameter - Millimeter: 66.04

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 340.7In-Lbs

Price Inventory : In stock
Loading Price
QTY
M270N6

COMPARE

M270N6

Description
M270N6 COUPLING INSERT ; 2.9" OD NEOPRENE 0.9" THICK 60A NEOPRENE

MAGNALOY COUPLING

Part # M270N6

BDI # 601161

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.9
Outside Diameter - Millimeter: 73.66

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 398.3In-Lbs

Price Inventory : In stock
Loading Price
QTY
600 HUB 1-1/4X1/4

COMPARE

600 HUB 1-1/4X1/4

Description
600 HUB 1-1/4X1/4 COUPLING HUB ; 1-1/4" BORE 4-1/2" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M60010808

BDI # 601909

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY