Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
6.9
Length Thru Bore - Millimeter:
63.754
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter:
131.826
Coupling Type:
Jaw Coupling
Torque:
Neoprene 11639.8 | Urethane 17459.7 | Hytrel 29099.5In-Lbs