Page 1 of 2

Next

Compare
M370N6

COMPARE

M370N6

Description
M370N6 COUPLING INSERT ; 3.45" OD NEOPRENE 0.98" THICK 60A

MAGNALOY COUPLING

Part # M370N6

BDI # 601399

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.45
Outside Diameter - Millimeter: 87.63

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 701.4In-Lbs

Price Inventory : In stock
Loading Price
QTY
M270N6

COMPARE

M270N6

Description
M270N6 COUPLING INSERT ; 2.9" OD NEOPRENE 0.9" THICK 60A NEOPRENE

MAGNALOY COUPLING

Part # M270N6

BDI # 601161

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.9
Outside Diameter - Millimeter: 73.66

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 398.3In-Lbs

Price Inventory : In stock
Loading Price
QTY
300 HUB 3/4 X NO KEYWAY

COMPARE

300 HUB 3/4 X NO KEYWAY

Description
300 HUB 3/4 X NO KEYWAY COUPLING HUB ; 0.75" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300024N

BDI # 601204

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-1/8 X NO KEYWAY

COMPARE

300 HUB 1-1/8 X NO KEYWAY

Description
300 HUB 1-1/8 X NO KEYWAY COUPLING HUB ; 1.125" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300104N

BDI # 601248

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
M470U9

COMPARE

M470U9

Description
M470U9 COUPLING INSERT ; 3.98" OD 1.2" THICKNESS 90A URETHANE

MAGNALOY COUPLING

Part # M470U9

BDI # 601560

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.98
Outside Diameter - Millimeter: 101.092

Other Features: Components May or May Not Intermix Among Brands | Yellow
Coupling Type: Jaw Coupling
Torque: 1584.5In-Lbs

Price Inventory : Available to order
Loading Price
QTY