Page 1 of 11

Next

Compare
300 HUB 1X1/4

COMPARE

300 HUB 1X1/4

Description
M30010008 COUPLING HUB ; 1IN BORE 1/4IN KW

MAGNALOY COUPLING

Part # M30010008

BDI # 601228

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
M270H5

COMPARE

M270H5

Description
M270H5 COUPLING INSERT ; 2.9" OD HYTREL 0.9" THICKNESS 55D HYTREL

MAGNALOY COUPLING

Part # M270H5

BDI # 601160

Features

Component: Insert
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 2.9
Outside Diameter - Millimeter: 73.66

Other Features: Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type: Jaw Coupling
Torque: 1194.9In-Lbs

Price Inventory : In stock
Loading Price
QTY
500 HUB 1-3/4X7/16

COMPARE

500 HUB 1-3/4X7/16

Description
M50012414 COUPLING HUB ; 1-3/4" BORE 4" HUB DIA

MAGNALOY COUPLING

Part # M50012414

BDI # 601688

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
M670N7

COMPARE

M670N7

Description
M670N7 INSERT ; 5.975" OD NEOPRENE 1.36" THICK 70A

MAGNALOY COUPLING

Part # M670N7

BDI # 602128

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.975
Outside Diameter - Millimeter: 151.765

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 4946.7In-Lbs

Price Inventory : In stock
Loading Price
QTY
500 HUB 2-1/8X1/2

COMPARE

500 HUB 2-1/8X1/2

Description
500 HUB 2-1/8X1/2 COUPLING HUB ; 2-1/8" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50020416

BDI # 601731

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY