Page 1 of 4

Next

Compare
500 HUB 2-3/8 X NO KEYWAY

COMPARE

500 HUB 2-3/8 X NO KEYWAY

Description
500 HUB 2-3/8 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M500212N

BDI # 601763

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
600 HUB 2-1/8 X NO KEYWAY

COMPARE

600 HUB 2-1/8 X NO KEYWAY

Description
600 HUB 2-1/8 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M600204N

BDI # 601989

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
500 HUB 1-3/8 X NO KEYWAY

COMPARE

500 HUB 1-3/8 X NO KEYWAY

Description
500 HUB 1-3/8 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M500112N

BDI # 601645

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
500 HUB 1-1/8 X NO KEYWAY

COMPARE

500 HUB 1-1/8 X NO KEYWAY

Description
500 HUB 1-1/8 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M500104N

BDI # 601610

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-1/4 X NO KEYWAY

COMPARE

300 HUB 1-1/4 X NO KEYWAY

Description
300 HUB 1-1/4 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M300108N

BDI # 601266

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY