4030 X 4-1/4
Description
4030 X 4-1/4 BUSHING ; 4-1/4" ID 5-3/4" OD 3" LTB
Part # 4030 X 4-1/4
BDI # 24972260
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
107.95
Bore - Inch:
4.25
Bushing Series:
4030
4030 TB BUSH 4IN BORE 1X1/4 KW
Description
4030 TB BUSHING CAST IRON SPLIT ONE SIDE ; 4" BORE 1" X 1/4" NON-STD KEYWAY
Part # 4030 TB BUSH 4IN BORE 1X1/4 KW
BDI # 24345133
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Bushing Series:
4030