Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.836
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577776
Pitch Diameter - Millimeter:
76.394
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.836
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577720
Pitch Diameter - Millimeter:
76.394
P308M30-1210
Description
P308M30-1210 SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P308M30-1210
BDI # 610207
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.836
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577743
Pitch Diameter - Millimeter:
76.394