3 B 48 TB
Description
3 B 48 TB V-BELT SHEAVE ; 3 GROOVES 5.15" OD BUSHED
Part # 3 B 48 TB
BDI # 618181
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580576
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
3
3 B 50 TB
Description
3 B 50 TB V-BELT SHEAVE ; 3GR B 5" PD BORE FOR 1610 TAPERLOCK
Part # 3 B 50 TB
BDI # 618183
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581546
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
3
2 5V 550 TB
Description
2 5V 550 TB V-BELT SHEAVE ; 2GR 5V 5.5" OD BORED FOR 1610 BUSHING
Part # 2 5V 550 TB
BDI # 21975007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
1610
Number of Grooves:
2
4 3V 560 TB
Description
4 3V 560 TB V-BELT SHEAVE ; 4 GROOVE 3V BELT 5.6" OD BUSHED
Part # 4 3V 560 TB
BDI # 619300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580553
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
4
2 5V 520 TB
Description
2 5V 520 TB V-BELT SHEAVE ; 2GR 5V 5.2" OD BORED FOR 1610 BUSHING
Part # 2 5V 520 TB
BDI # 21975003
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
1610
Number of Grooves:
2