8MX112S12-2012
Description
8MX112S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 112T 11.23" PD 12MMW BORE 2012 BUSH
Part # 8MX112S12-2012
BDI # 21977042
Features
Pitch Diameter - Inch:
0.442
Inch - Metric:
Metric
Outside Diameter - Inch:
0.44
Face Width - Millimeter:
0.82
Face Width - Inch:
0.032
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.229
Mounting Method:
Bushed
Belt Width - Millimeter:
12