TB32H200
Description
TB32H200 SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB32H200
BDI # 612115
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.331
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573705
Pitch Diameter - Millimeter:
129.36
8MX50S62-2517
Description
8MX50S62-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 62MMW BORED 2517 BUSH
Part # 8MX50S62-2517
BDI # 21977262
Features
Pitch Diameter - Inch:
0.197
Flange Outside Diameter - Millimeter:
5.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.195
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.013
Mounting Method:
Bushed