8MX60S36-2517
Description
8MX60S36-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 60T 6.01" PD 36MMW BORE 2517 BUSH
Part # 8MX60S36-2517
BDI # 21981429
Features
Pitch Diameter - Inch:
0.237
Flange Outside Diameter - Millimeter:
6.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.234
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.015
Mounting Method:
Bushed