P1928M50-3020
Description
192-8M-50-3020 SPROCKET ; HTS TB 50 3020
Part # P1928M50-3020
BDI # 610107
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577767
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed