14MX37S68-3020

COMPARE

14MX37S68-3020

Description
14MX37S68-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 37T 6.49" PD 68MMW BORED 3020 BUSH

MARTIN SPROCKET & GR

Part # 14MX37S68-3020

BDI # 21977554

Features

Pitch Diameter - Inch: 0.256
Flange Outside Diameter - Millimeter: 7.17
Inch - Metric: Metric
Outside Diameter - Inch: 0.251
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 6.492
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY