P4414M85-3020
Description
P4414M85-3020 SPROCKET ; 14MM PITCH 44T 14M-85 BELT 85MM BELT WD
Part # P4414M85-3020
BDI # 610345
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577800
Pitch Diameter - Millimeter:
196.08