14MX48S20-3020
Description
14MX48S20-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 20MMW BORED 3020 BUSH
Part # 14MX48S20-3020
BDI # 21977586
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Bushed
14MX48S37-3020
Description
14MX48S37-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 37MMW BORED 3020 BUSH
Part # 14MX48S37-3020
BDI # 21977588
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Bushed
TB48H300
Description
TB48H300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB48H300
BDI # 612134
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
203.606
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573934
Pitch Diameter - Millimeter:
194.04
TB48H200
Description
TB48H200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB48H200
BDI # 612133
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
203.606
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573708
Pitch Diameter - Millimeter:
194.04
14MX-48S-20NI/3020
Description
14MX-48S-20NI/3020 CHN SPROCKET ; MTO
Part # 14MX-48S-20NI/3020
BDI # 25890407
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Bushed