8MX71S62-3020

COMPARE

8MX71S62-3020

Description
8MX71S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 71T 7.12" PD 62MMW BORE 3020 BUSH

MARTIN SPROCKET & GR

Part # 8MX71S62-3020

BDI # 21981453

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 7.5
Inch - Metric: Metric
Outside Diameter - Inch: 0.278
Face Width - Millimeter: 2.63

Face Width - Inch: 0.104
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 7.118
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY