4 B 200 TB
Description
4 B 200 TB V-BELT SHEAVE ; 4 GR A/B 20.35" OD BORED FOR TAPERLOCK
Part # 4 B 200 TB
BDI # 619155
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581529
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
4
P1928M50-3020
Description
192-8M-50-3020 SPROCKET ; HTS TB 50 3020
Part # P1928M50-3020
BDI # 610107
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577767
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581476
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3020
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580245
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
2
2 5V 1600 TB
Description
2 5V 1600 TB V-BELT SHEAVE ; TB HI-CAP 2 GRV
Part # 2 5V 1600 TB
BDI # 616577
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581382
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
2