14MX43S90-3525

COMPARE

14MX43S90-3525

Description
14MX43S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 43T 7.54" PD 90MMW BORED 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX43S90-3525

BDI # 21977578

Features

Pitch Diameter - Inch: 0.297
Flange Outside Diameter - Millimeter: 8.04
Inch - Metric: Metric
Outside Diameter - Inch: 0.293
Face Width - Millimeter: 3.88

Face Width - Inch: 0.153
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 7.544
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY