14MX75S90-4030

COMPARE

14MX75S90-4030

Description
14MX75S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 90MMW BORE 4030 BUSH

MARTIN SPROCKET & GR

Part # 14MX75S90-4030

BDI # 21982255

Features

Pitch Diameter - Inch: 0.518
Flange Outside Diameter - Millimeter: 13.73
Inch - Metric: Metric
Outside Diameter - Inch: 0.514
Face Width - Millimeter: 3.88

Face Width - Inch: 0.153
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 13.158
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY